Shop All Collet Accessories
Command Tooling Systems
Collet Nut, Hex Nut, 1-7/64 in.
Mfr # XRSN-H016
Zoro # G2041691
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Collet Series ER16
- Size 1-7/64"
- For Use With Mfr. No. LCA1C1601
- Includes None
- Size (In.) 1-7/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command Tooling Systems
- MFR # XRSN-H016
- Zoro # G2041691
- Country of Origin Switzerland
- Category Collet Accessories
Dimensions
Size | 1-7/64" |
Size (In.) | 1-7/64 |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Hex |
For Use With | Mfr. No. LCA1C1601 |
Includes | None |
For Collet Series | ER16 |
Features | 1-7/64 in Size |
Description
Collet Nut, ER16, Hex, 1-7/64 in Size, Mfr. No. LCA1C1601
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND RATCHET AIR 12IN DRIVE 105IN 50FTLBS 160RPM (IRT1077XPA)
- THE BRUSH MAN 3 in. Blade Scraper with Threaded Handle Insert, 5PK (KNIFE-PUTTY-3)
- POWERBUILT 10-32Nf Tap&5/32" Drill Bit (642641)
- WELLER Crescent 10 mm X 3/8 in. drive Metric 12 Point Standard Socket 1 pc (CDS40N)
- COMMAND TOOLING SYSTEMS Collet Nut Wrench, ER32 (XCCW-D032)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- EPPINGER ER25 PRECIFLEX Adapter Type 3 (2503-0099)
- GS TOOLING ER11 Collet Chuck Nut (534790)
- HHIP 5C Adjustable Collet Stop (3900-1615)
- AMPG Finger Collet Stop, 5C (Z8996)
- HUOT Collet Rack, Holds (40) TG75, 17 In W (14820)
- Command Tooling Systems Collet Accessories