Shop All Collet Accessories
Command Tooling Systems
Collet Nut, Hex Nut, 1-5/16 in.
Mfr # XRSN-H020
Zoro # G2041685
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Collet Series ER20
- Size 1-5/16"
- For Use With Mfr. No. LCA1C2001
- Includes None
- Size (In.) 1-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Tooling Systems
- MFR # XRSN-H020
- Zoro # G2041685
- Country of Origin Switzerland
- Category Collet Accessories
Dimensions
Size | 1-5/16" |
Size (In.) | 1-5/16 |
Details
Item | Collet Nut |
Collet Series | ER20 |
Type | Hex |
For Use With | Mfr. No. LCA1C2001 |
Includes | None |
Features | 1-5/16 in Size |
For Collet Series | ER20 |
Description
Collet Nut, ER20, Hex, 1-5/16 in Size, Mfr. No. LCA1C2001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- OX TOOLS Pro Brick Carrier 15-3/4" - 19-1/2" (400-500mm) - OX Grip (OX-P171250)
- HHIP HHIP 6 X 5 X 4.5" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0007)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm (RSAL300-3/8X12)
- COMMAND TOOLING SYSTEMS Collet Nut Wrench, ER32 (XCCW-D032)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- LYNDEX-NIKKEN Collet Rack, Holds R8 (RACK-R8)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- GS TOOLING ER25 Collet Chuck Nut Wrenches (337396)
- Command Tooling Systems Collets, Chucks & Accessories