Shop All Adhesive Hooks
Command
Spray Bottle Hanger, Plastic, White, PK2
Mfr # 17009-2ES
Zoro # G302195487
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 6 for $47.94
$47.94
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Unfinished
- Hook Height 3 1/4 in
- Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17009-2ES
- Zoro # G302195487
- UPC # 00638060081259
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/4 in |
Depth | 1 5/8 in |
Hook Base Width | 2 1/4 in |
Details
Hook Item | Spray Bottle Hanger |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Unfinished |
Projection | 1 5/8 in |
Color | White |
Mounting | Command(TM) Adhesive |
Basic Hook Material | Plastic |
Working Load Limit | 2 1/2 lb |
Hardware | Not Included |
Points per Hook | 1 |
Includes | (2) Hangers, (4) Strips |
Item | Spray Bottle Hangers |
Description
Spray Bottle Hanger, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 2 1/2 lb, Hook Height 3 1/4 in, Hook Base Width 2 1/4 in, Projection 1 5/8 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 1 5/8 in, Thread Length Not Applicable, Includes (2) Hangers, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Pins 090098 (090098)
- J.W. WINCO GN237-ZD-40-40-C-SW Hinge Zinc Die Cast (237-ZD-40-40-C-SW)
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-2 Cam Latch, Hook Style (115.8-KG-18-H1-CR-2)
- DELTANA Ball Tension Catch 3" X 3/4" Satin Nickel (BTC30U15)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17091CLR-ES)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- COMMAND 17081VP6PK Designer Hook, 3 lb, 6Hook, Plastic, White (17081VP-6ES)
- COMMAND Quartz Terrace Hook, Plastic, Quartz, PK2 (17086Q-BES)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- COMMAND Hook, Molded Plastic, 7/8 In, PK3 (17067)
- COMMAND Double Point Hook (17036BN-ES)
- Command Adhesive Hooks