Shop All Adhesive Hooks
Command
Small Wire Hooks Value Pack, White, 9PK
Mfr # MMM170679ES
Zoro # G607200473
product price: $11.95
/pk 9, $1.33/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic Base
- Load Limit 8 oz (226.8 g)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MMM170679ES
- Zoro # G607200473
- UPC # 51131949492
- Country of Origin Mexico
- Category Adhesive Hooks
Details
Hook Item | Small Wire Hooks Value Pack |
Hook Material | Plastic Base |
Load Limit | 8 oz (226.8 g) |
Color | White |
Description
Hook,Command,Small Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Surface Bolt, Satin Chrome (580-8.26D)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- SCHLAGE LOCK Sat NI SGL Cyl Deadbolt (B60NG619)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND Modern Reflections Hook, Metal, Bronze (MR03-ORB-ES)
- COMMAND Towel Hook, Plastic, Frosted, PK3 (Bath17-3ES)
- COMMAND Clear Hook, Plastic, Clear, PK3 (17093CLR-3AES)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086SES)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17081)
- COMMAND Bathroom Hook, Plastic, Frosted, (BATH21-ES)
- Command Adhesive Hooks