Shop All Picture Hangers & Mirror Hanging Hardware
This Product is Discontinued
Command
Small Picture Hanging Strip, PK8 (Discontinued)
Mfr # 17205
Zoro # G0320266
This Product is Discontinued
Key Features
- Fastening Method Adhesive Back
- Material Foam
- Points Per Hook 1
- Number of Hooks 0
- Basic Hook Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17205
- Zoro # G0320266
- UPC # 00051131949287
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Hook Base Width | 5/8 in |
Overall Length | 2 1/8 in |
Length | 2-1/8" |
Width | 5/8" |
Details
Hook Item | Frame Holder |
Fastening Method | Adhesive Back |
Material | Foam |
Points Per Hook | 1 |
Number of Hooks | 0 |
Basic Hook Material | Foam |
Hook Finish | Unfinished |
Working Load Limit | 1 lb |
Color | White |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Item | Small Picture Hanging Strips Value Pack |
Hook Type | Command |
Type | Clean Removal, Repositionable |
Points per Hook | 1 |
Description
Frame Holder, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 1 lb, Hook Base Width 5/8 in, White, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 2 1/8 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.