Shop All Adhesive Hooks
Command
Small and Medium Picture Strips, PK12
Mfr # 17203
Zoro # G3024086
product price: $9.79
/pk 12, $0.82/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Points Per Hook 1
- Basic Hook Material Foam
- Hook Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17203
- Zoro # G3024086
- UPC # 00051131949263
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Width | 3/4" Medium, 5/8" Small |
Overall Length | 2-3/4 in Medium, 2-1/8 in Small |
Length | 2-3/4" Medium, 2-1/8" Small |
Details
Hook Item | Frame Holder |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Points Per Hook | 1 |
Basic Hook Material | Foam |
Hook Finish | Unfinished |
Working Load Limit | 1 lb Small, 3 lb Medium |
Color | White |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Item | Small and Medium Picture Hanging Strips Value Pack |
Material | Foam, Plastic |
Hook Type | Command |
Type | Clean Removal, Repositionable |
Points per Hook | 1 |
Description
Frame Holder, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 1 lb Small, 3 lb Medium, White, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 2-3/4 in Medium, 2-1/8 in Small, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick (6105)
- EMTEK French Antique Brass Stop, 2241US7 (2241US7)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in (G CR11251209PCSM2)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 (M38801.050.0550)
- COMMAND Hook, Metal, 1-1/4 In (FC12)
- COMMAND Forever Classic Hook, Metal, Nickel, PK2 (FC13-BN-2ES)
- COMMAND Hanging Strip, Foam, White, PK2 (17212-ES)
- COMMAND Outdoor Hook, Metal, Nickel, (FC13-BN-AWES)
- COMMAND Hook Metal Medium Oil Rub Brnz (FC12-ORB)
- COMMAND Picture Hang Kit (17213-ES)
- COMMAND Large Black Command Picture Hanging Strips, PK 4 (17206BLK-ES)
- Command Adhesive Hooks