Shop All Adhesive Hooks
Command
Slate Key Rail, Plastic, Slate
Mfr # HOM-18S-ES
Zoro # G401822529
product price: $10.69
/ea
Sold in multiples of 8 for $85.52
$85.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 4
- Hook Finish Plastic
- Hook Height 2 1/8 in
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # HOM-18S-ES
- Zoro # G401822529
- UPC # 00051141975702
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 2 1/8 in |
Depth | 1 1/2 in |
Hook Base Width | 8 in |
Overall Length | 8 in |
Details
Hook Item | Slate Key Rail |
Fastening Method | Adhesive Back |
Number of Hooks | 4 |
Hook Finish | Plastic |
Projection | 1 1/4 in |
Color | Slate |
Mounting | Command(TM) Adhesive |
Item | Slate Key Rail |
Hardware | Not Included |
Working Load Limit | 2 lb |
Weight | 1.34 lb |
Points per Hook | 1 |
Includes | (1) Key Rail, (6) Strips |
Shop By | New Products |
Basic Hook Material | Plastic |
Description
Slate Key Rail, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 4, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 2 1/8 in, Hook Base Width 8 in, Projection 1 1/4 in, Slate, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 1 1/2 in, Weight 1.34 lb, Thread Length Not Applicable, Includes (1) Key Rail, (6) Strips, Mounting Command(TM) Adhesive, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Catch, Push-to-Open, 2.5 lb. (1WAA1)
- KRATOR Suzuki GSXR 600 750 1000 Keychain Key Ring Fob Logo Decal Motorcycle, Gray with Red (HBK903)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93601)
- TRIMCO Swing Arm Door Guard Dark Bronze Powder Coat (4016.613)
- COMMAND Hook Designer Adh Med Clear (17091CLR-VP)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086QES)
- COMMAND Command 17017CLR Cord Clip Round .2 in. with Adhesive Clear 4-Pack (17017CLR)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND Small Plastic Designer Hooks 2-1/8 in. L , 2PK (17082ES)
- COMMAND General Purpose Hooks, Plastic, White, 3 lb Cap, PK37 (17001S37NA)
- COMMAND Wire Toggle Hook, Plastic, Clear, PK2 (17065CLR-ES)
- Command Adhesive Hooks