Shop All Adhesive Hooks
Command
Single Point Hook, PK6
Mfr # 17840CLR-6ES
Zoro # G1933551
original price:
$5.63
20% off
new price: $4.49
/pk 6, $0.75/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 6
- Hook Finish Unfinished
- Hook Height 1 1/4 in
- Projection 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17840CLR-6ES
- Zoro # G1933551
- UPC # 00638060661406
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/4 in |
Hook Base Width | 1 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 6 |
Hook Finish | Unfinished |
Projection | 1/8 in |
Color | Clear |
Points per Hook | 1 |
Basic Hook Material | Plastic |
Working Load Limit | 1/2 lb |
Item | Single Point Hook,PK6 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 1/2 lb, Hook Height 1 1/4 in, Hook Base Width 1 in, Projection 1/8 in, Clear, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- ARMSTRONG Calla Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 10 PK (2820A)
- BROAN Pushbutton, Satin Nickel Stucco, Lighted (PB41LSN)
- COMMAND Single Point Hook, PK7 (17068-7ES)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17092CLR-ES)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17081)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND Clear Hooks and Strips, Plastic, Mini, 6 Hooks and 8 Strips/Pack (17006CLR-ES)
- COMMAND Round Cord Clip, Plastic, Clear, PK10 (17017CLR-10ES)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17091CLR-ES)
- Command Adhesive Hooks