Shop All Adhesive Hooks
Command
Single Point Hook, PK4
Mfr # 17850Q-4ES
Zoro # G1933247
product price: $4.15
/pk 4, $1.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 4
- Hook Finish Plastic
- Hook Height 1 1/2 in
- Projection 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17850Q-4ES
- Zoro # G1933247
- UPC # 00638060662335
- Country of Origin Taiwan, Province of China
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/2 in |
Hook Base Width | 1 1/2 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 4 |
Hook Finish | Plastic |
Projection | 1/4 in |
Color | White |
Points per Hook | 1 |
Basic Hook Material | Plastic |
Working Load Limit | 1/2 lb |
Item | Single Point Hook,PK4 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 4, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 1/2 in, Hook Base Width 1 1/2 in, Projection 1/4 in, White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJM SECURITY PRODUCTS FJM Security KeyGuard Surface Mount Key Storage Lock Box SL-590 - Keypad Lock, Holds 1-5 Keys (SL-590)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZER2)
- PREMIER LOCK Antique Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-AN)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- COMMAND Clear Hook, Plastic, Clear, PK6 (17006CLR-ES)
- COMMAND Command Hook Brshnkl Lg (17083BN-ES)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086QES)
- COMMAND Decorative Hooks, Medium, Brushed Nickel, PK2 (17034BN2-ES)
- COMMAND 17081VP6PK Designer Hook, 3 lb, 6Hook, Plastic, White (17081VP-6ES)
- COMMAND Single Point Hook, Adhesive Back, PK40 (17067CLR-S40NA)
- COMMAND WIRE HOOK MED WHT 2PK (17065-ES)
- Command Adhesive Hooks