Shop All Adhesive Hooks
Command
Single Point Hook, PK2
Mfr # BATH33-SN-2ES
Zoro # G1933396
product price: $12.75
/pk 2, $6.38/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Satin Nickel
- Hook Height 2 1/2 in
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # BATH33-SN-2ES
- Zoro # G1933396
- UPC # 00076308929435
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 2 1/2 in |
Hook Base Width | 1 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Satin Nickel |
Projection | 1 in |
Color | Gray |
Basic Hook Material | Metal |
Working Load Limit | 1 lb |
Points per Hook | 1 |
Item | Single Point Hook,PK2 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Metal, Hook Finish Satin Nickel, Working Load Limit 1 lb, Hook Height 2 1/2 in, Hook Base Width 1 in, Projection 1 in, Gray, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA HD Bifold Track and Hardware Set, for 36 Inch Opening (BFC125N-00-36 2 DR BIFOLD SET AL/STL)
- NATIONAL HARDWARE Snap Bolt Nkl 5/8X3-1/4In (N222-620)
- MONROE PMP Folding Pull Handle, Clips/Fasteners (PH-0281)
- TRIMLITE 24" x 80" Fir 2-Panel Interior Shaker Slab Door (2068fir8402)
- COMMAND Utility Hook, Plastic, White, PK3 (17003-3ES)
- COMMAND Caddy Hanger Hook Clr (BATH19-ES)
- COMMAND Medium White Command Wire Hooks (17068ES)
- COMMAND Decorative Hook, Metal, Black, (17034MB-ES)
- COMMAND Command 17017CLR Cord Clip Round .2 in. with Adhesive Clear 4-Pack (17017CLR)
- COMMAND Adhesive Mount Metal Hook, Lrg, Brushed Nickel Finish, 1 Hook, 2 Strip (FC13-BN-ES)
- COMMAND Large Black Command Picture Hanging Strips, PK 4 (17206BLK-ES)
- Command Adhesive Hooks