Shop All Adhesive Hooks
Command
Single Point Hook, Adhesive Back, PK10
Mfr # 17850Q-10ES
Zoro # G1933676
product price: $6.95
/pk 10, $0.70/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 10
- Hook Finish Plastic
- Hook Height 1 1/2 in
- Projection 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17850Q-10ES
- Zoro # G1933676
- UPC # 00638060661253
- Country of Origin Taiwan, Province of China
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/2 in |
Hook Base Width | 1 1/2 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 10 |
Hook Finish | Plastic |
Projection | 1/4 in |
Color | White |
Basic Hook Material | Plastic |
Points per Hook | 1 |
Working Load Limit | 1/2 lb |
Item | Single Point Hook,Adhesive Back,PK10 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 10, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 1/2 in, Hook Base Width 1 1/2 in, Projection 1/4 in, White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x318 ZN Spr Snap (N222-885)
- TRIMLITE Molded Door 28" x 96", Primed White (2480MSCCARLH1D4916)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50JD RHO 626)
- DELTANA Floor Door Bumper 1-3/8" Bright Nickel (FDB138U14)
- COMMAND Command Hook, Plastic, White, (17087-ES)
- COMMAND General Purpose Hooks, Small, 1 lb Cap, White, 24 Hook, 28 Strips/Pack (17002-MPES)
- COMMAND Small Plastic Designer Hooks 2-1/8 in. L , 2PK (17082ES)
- COMMAND Hook, Nickel, Brushed, L (MR03BNES)
- COMMAND Clear Decorating Clips Value Pack, PK12 (17026CLR-40ES)
- COMMAND Bathroom Hook, Molded Plastic, 2-1/4 In (17600B)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086QES)
- Command Adhesive Hooks