Shop All Adhesive Hooks
Command
Single Point Hook
Mfr # 17037MBN-ES
Zoro # G1932361
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Glossy
- Hook Height 4 5/8 in
- Projection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17037MBN-ES
- Zoro # G1932361
- UPC # 00638060274316
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4 5/8 in |
Hook Base Width | 1 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Glossy |
Projection | 3/4 in |
Color | Nickel |
Working Load Limit | 5 lb |
Points per Hook | 1 |
Basic Hook Material | Metal |
Item | Single Point Hook |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Glossy, Working Load Limit 5 lb, Hook Height 4 5/8 in, Hook Base Width 1 in, Projection 3/4 in, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN MFG Rim Latch Combo Bean Blk (AT9BR)
- MNG 5" Pull, Precision, Oil Rubbed Bronze (85613)
- PRIMELINE TOOLS Top Pivot Pin, 3/8 in. Steel (2 Pack) (MP6637)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE3737NP35)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- COMMAND Bathroom Hook, Plastic, Frosted, (BATH21-ES)
- COMMAND Mini Hooks w/Adhesive Strip, 18/PK, Clear PK (MMM17006CLRVP)
- COMMAND Light Clips with Foam Strip, Plastic, PK16 (17017CLR-AWES)
- COMMAND Modern Reflections Hook, Metal, Bronze (MR03-ORB-ES)
- COMMAND Outdoor Hook, Metal, Bronze, (FC13-ORB-AWES)
- COMMAND Hook, Molded Plastic, 7/8 In (17003)
- Command Adhesive Hooks