Shop All Adhesive Hooks
Command
Single Point Hook
Mfr # 17034BN-ES
Zoro # G1932352
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Brushed Nickel
- Hook Height 3 in
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17034BN-ES
- Zoro # G1932352
- UPC # 00638060075067
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3 in |
Hook Base Width | 1 1/4 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Brushed Nickel |
Projection | 1 in |
Color | Nickel |
Points per Hook | 1 |
Working Load Limit | 3 lb |
Basic Hook Material | Metal |
Item | Single Point Hook |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 3 lb, Hook Height 3 in, Hook Base Width 1 1/4 in, Projection 1 in, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Daylon Lever Bed/Bath Satin Black Finish (KWS-SL4000DAL-514)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPL4)
- SPEC Compression Spring, Music Wire, PK10, C04800740750M (C04800740750M)
- MIGHTY MULE Automatic Gate Lock (FM143)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 6 Hooks and 12 Strips/Pack (17091CLR-6ES)
- COMMAND Decorative Hook, Plastic, Nickel (17063BN-ES)
- COMMAND Single Point Hook, PK4 (17031SS)
- COMMAND Strip Mount Refill 6Lg White (17023P)
- COMMAND Broom Gripper, Plastic, Gray, White, PK2 (17007-HW2ES)
- COMMAND Outdoor Hook, Metal, Bronze, (FC13-ORB-AWES)
- COMMAND Hook, Molded Plastic, 1-7/8 In (17069)
- Command Adhesive Hooks