Shop All Shelving & Rack Accessories
Command
Shelf Ledge, 10 Strips, Holds 5 lb, 3"Wx21"Lx3"H, BK
Mfr # MMMHOM21SES
Zoro # G901839744
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beechwood
- Material Plastic
- Overall Depth 21"
- Overall Height 3"
- Overall Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MMMHOM21SES
- Zoro # G901839744
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 21" |
Overall Height | 3" |
Overall Width | 3" |
Details
Item | Picture Ledge |
Color | Beechwood |
Material | Plastic |
Type | Picture Holder |
Load Capacity | 5 lb |
Includes | Picture Ledge; 10 x Command Adhesive Strips |
Description
The Command Picture Ledge is simple to hang - no tools required. It is great for displaying framed photos and small decorations. Using the revolutionary Command Adhesive, the Command Picture Ledge holds strongly on a variety of surfaces, including paint, wood, tile and more. Yet, it also comes off cleanly - no holes or sticky residue - providing a great alternative to damaging screws and nails. Reusing the Command Picture Ledge is as easy as applying Command Bath Medium Refill Strips so you can take down, move and reuse it again and again. The Picture Ledge holds up to 5 lb. and comes with 10 Command adhesive strips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 15 S 4 Hole Tee Joining Plate (4341-BLACK)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-364)
- VESTIL Galvanized Tilting Drum Ring, 30 gal. (TDR-30-G)
- GLOBAL INDUSTRIAL Extra Shelf Clips, Steel, Set Of 4 (234071)
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 48" L (T21-1048)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LOWELL Punched Panel for Devices (D4P-1)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 34 (P34CH)
- ECONOCO 4-Way Glass Connector, Chrome, 200PK (CON/4)
- LOWELL Magnetic Vent Blockers (MVB32)
- LOWELL Remote Power Control 15A (RPC-4-CD)
- Command Shelving & Rack Accessories