Shop All Adhesive Hooks
Command
Sawtooth Hook, Plastic, 1/16 In, PK3
Mfr # 17042
Zoro # G1368473
product price: $7.85
/pk 3, $2.62/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Plastic
- Hook Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17042
- Zoro # G1368473
- UPC # 00051131949249
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 in |
Width | 1-1/8" |
Depth | 0 in |
Hook Base Width | 1 in |
Overall Length | 3 in |
Height | 3/16" |
Length | 3" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Plastic |
Hook Finish | Glossy |
Working Load Limit | 5 lb |
Projection | 0 in |
Color | White |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Finish | Glossy |
Hook Type | Command |
Material | Plastic |
Item | Sawtooth Picture Hangers Value Pack |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Glossy, Working Load Limit 5 lb, Hook Height 3 in, Hook Base Width 1 in, Projection 0 in, White, Depth 0 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK3 (E05000453000S)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- GARLOCK Gasket, 1-1/2 In, TufFlex (A40MPGR-TF-150-E)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- COMMAND Clear Hooks and Strips, Plastic, Decorating Clips, 20 Clips and 24 Strips/Pack (7000038172)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17092CLR-ES)
- COMMAND All Weather Hooks and Strips, Plastic, Large, 1 Hooks & 2 Strips/Pack (17093CLR-AWES)
- COMMAND General Purpose Hooks, Plastic, White, 3 lb Cap, PK37 (17001S37NA)
- COMMAND Medium Bath Hooks Value Pack, Plastic, White, 3 lb Capacity, 6 Hooks and 6 Strips (BATH18-6ES)
- COMMAND Assorted Refill Strips, Clear, PK16 (17200CLR-ES)
- Command Adhesive Hooks