Shop All Double Sided Foam Tapes
Command
Refill Strips, Removable, Holds Up to 2 lbs, 0.63 x 1.75, Clear, PK9
Mfr # 17021CLR-ES
Zoro # G8240297
product price: $3.39
/pk 9, $0.38/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.75"
- Width 0.63"
- Color Clear
- Weight 0.025 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17021CLR-ES
- Zoro # G8240297
- UPC # 51141347080
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Length | 1.75" |
Width | 0.63" |
Details
Color | Clear |
Weight | 0.025 lbs |
Description
CommandTM Refill Strips, Removable, Holds Up to 2 lbs, 0.63 x 1.75, Clear, 9/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Remover, 08223 Series, Black, 32 oz, Non-Aerosol Can, 6 PK (08223)
- WHITE LIGHTNING Kitchen & Bath Caulk, 10 oz, Cartridge, White, Styrene Acrylic Base (W22000010)
- OATEY Cement, CPVC, Orange, 16 oz., Low VOC (31130)
- BUSINESS SOURCE Silicone Spray Adhesive, Clear, 20 oz (BSN00330)
- COMMAND Large Foam Adhesive Strips 4 in. L 6 pk, 6PK (17023P-ES)
- 3M 3M 4646 VHB Tape 0.75" x 4", Dark Gray, 25 mil, 5PK (4646)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- Command Double Sided Foam Tapes