Shop All Adhesive Hooks
Command
Refill Strip, Foam, White, PK9
Mfr # 17021P-ES
Zoro # G401822536
product price: $2.65
/pk 9, $0.29/ea
Sold in multiples of 36 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 2 3/4 in
- Depth 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17021P-ES
- Zoro # G401822536
- UPC # 00051131851245
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 2 3/4 in |
Depth | 0 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Refill Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 1/2 in |
Color | White |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Includes | (9) Strips |
Item | Medium Refill Strips |
Shop By | New Products |
Basic Hook Material | Foam |
Working Load Limit | 1 19/64 kg |
Description
Refill Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 1 19/64 kg, Hook Height 2 3/4 in, Hook Base Width 3/4 in, Projection 1/2 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Length Not Applicable, Includes (9) Strips, Mounting Command(TM) Adhesive, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2, Single Cyl, A KWY, US15, Rectangle Stk, 6 Pins (E61 15)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD RHO 626)
- STERLING SEAL & SUPPLY 266 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A266X50)
- ZORO SELECT Key Tag Numbered 1 to 10, White, 10 PK (33J874)
- COMMAND Hook Comand Sm Wht (17082ES)
- COMMAND Single Point Hook, Adhesive Back, PK8 (17082-8ES)
- COMMAND Designer Hooks, Plastic, White, 3 lb Cap, 6 Hooks and 12 Strips/Pack (170816ES)
- COMMAND Hook Outdoor Slate Medium (17086S-AW)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook & 2 Strips/Pack (17003ES)
- COMMAND Hook, Molded Plastic, 1-1/2 In (17083)
- COMMAND Large White Command Utility Hooks Value, PK 3 (17003-VP-3PK)
- Command Adhesive Hooks