Shop All Adhesive Hooks
Command
Refill Strip, Foam, White, PK16
Mfr # 17022AW-ES
Zoro # G301822490
Sold in multiples of 36 for $149.40
$149.40
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 1 3/4 in
- Depth 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17022AW-ES
- Zoro # G301822490
- UPC # 00051141391212
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 1 3/4 in |
Depth | 0 in |
Hook Base Width | 5/8 in |
Details
Hook Item | Refill Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 1/2 in |
Color | White |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Item | Outdoor Small Refill Strips |
Includes | (16) Strips |
Shop By | New Products |
Basic Hook Material | Foam |
Description
Refill Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit Not Applicable, Hook Height 1 3/4 in, Hook Base Width 5/8 in, Projection 1/2 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Length Not Applicable, Includes (16) Strips, Mounting Command(TM) Adhesive, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: HIT-24 - Strike Locator for Steel Doors & Jambs (MJR-HIT-24)
- MSI Golden White Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0059)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, Brown, Steel (GAP90DKB-84)
- HARDWARE RESOURCES 25 lb Brown Single Magnetic Catch with Bronze Strike and Screws (50652)
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- COMMAND General Purpose Hooks, Small, 1 lb Cap, White, 24 Hook, 28 Strips/Pack (17002-MPES)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- COMMAND Utility Hook, Plastic, White, PK2 (17002ES)
- COMMAND Single Point Hook (17037MBN-ES)
- COMMAND Decorative Hook, Metal, Black, (17034MB-ES)
- COMMAND Hook, Molded Plastic, 1-7/8 In (17069)
- Command Adhesive Hooks