Shop All Adhesive Hooks
Command
Refill Strip, Foam, White, PK12
Mfr # 17020-ES
Zoro # G601822503
product price: $2.29
/pk 12, $0.19/ea
Sold in multiples of 36 for $82.44
$82.44
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 1 1/8 in
- Depth 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17020-ES
- Zoro # G601822503
- UPC # 00051131705241
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/8 in |
Depth | 0 in |
Hook Base Width | 1/2 in |
Details
Hook Item | Refill Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 1/2 in |
Color | White |
Mounting | Command(TM) Adhesive |
Includes | (12) Strips |
Hardware | Not Included |
Item | Mini Refill Strips |
Shop By | New Products |
Basic Hook Material | Foam |
Description
Refill Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit Not Applicable, Hook Height 1 1/8 in, Hook Base Width 1/2 in, Projection 1/2 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Length Not Applicable, Includes (12) Strips, Mounting Command(TM) Adhesive, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03900BL (LL1S12X03900BL)
- MASTER LOCK Master Lock 1.75 in. H X 1.75 in. W X 1-3/4 in. L Laminated Steel Dual Ball Bearing Locking Padlock (1KA#2246)
- SDC Mag Lock, Fire Rated, Double Door, US28, DPS, MBS, 12/24 VDC, 1200lb (352V)
- COMPONENT HARDWARE Stainless Steel Top Glass Clamp with Gaskets for 1/4" Glass (B79-1000)
- COMMAND Replacmnt Strips Command (17200-ES)
- COMMAND Single Point Hook, PK6 (17840CLR-6ES)
- COMMAND Single Point Hook, PK3 (17036BN-VPES)
- COMMAND General Purpose Designer Hooks, Small/Medium, 3 lb Cap, White, PK4 (17081-2VPES)
- COMMAND Single Point Hook, PK4 (17031SS)
- COMMAND Gen Purpose Hooks, Medium, 3 lb Cap, White, 20 Hooks, 24 Strips/Pack (17001-MPES)
- COMMAND General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3 (17067ES)
- Command Adhesive Hooks