Shop All Adhesive Hooks
Command
Quartz Terrace Hook, Plastic, Quartz, PK2
Mfr # 17086Q-BES
Zoro # G401822567
product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 12 for $47.88
$47.88
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Plastic
- Hook Height 3 1/4 in
- Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17086Q-BES
- Zoro # G401822567
- UPC # 00051141395210
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/4 in |
Depth | 1 1/4 in |
Hook Base Width | 1 1/2 in |
Details
Hook Item | Quartz Terrace Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Plastic |
Projection | 3/4 in |
Color | Quartz |
Mounting | Command(TM) Adhesive |
Basic Hook Material | Plastic |
Hardware | Not Included |
Working Load Limit | 3 lb |
Item | Quartz Terrace Hook with Water-Resistant Strips |
Includes | (2) Hooks, (4) Strips |
Shop By | New Products |
Points per Hook | 1 |
Description
Quartz Terrace Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/4 in, Hook Base Width 1 1/2 in, Projection 3/4 in, Quartz, Depth 1 1/4 in, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- VON DUPRIN Spring 050393 (050393)
- PRIME-LINE 31 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack (FJ 3130)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1205ETPSTST)
- COMMAND Refill Strip, Foam, White, PK12 (17020-ES)
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- COMMAND Cmd Hang Strp Narrow (17207-ES)
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- COMMAND Designer Hook, Plastic, White, PK2 (17083-OFES)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- COMMAND Command Designer Hook, Plastic, Bronze, (17083BZ-AWES)
- Command Adhesive Hooks