Shop All Picture Hangers & Mirror Hanging Hardware
Command
Poster Strip, White, PK100
Mfr # 17024CABPK
Zoro # G4565219
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 2.369 lbs
- Mounting Adhesive
- Width 0.63"
- Length 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17024CABPK
- Zoro # G4565219
- UPC # 051141367095
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Width | 0.63" |
Length | 1.75" |
Details
Color | White |
Weight | 2.369 lbs |
Mounting | Adhesive |
Item | Poster Strip,White,PK100 |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Black (RCA336U19)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Grn, SPDT Relay, 2-7/8" D (SS2102XT-EN)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100 (3MPR1)
- PALISADE Vinyl J-Trim 94"L in Grecian Earth, PK5 (19001PK)
- COMMAND Poster Strips, 3/4"x2-3/4", 50/CT, White 50PK (MMM17201CABPK)
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK132 (17201-S132NA)
- COMMAND Foam Padded Hook, Adhesive Back, PK18 (17820-18ES)
- COMMAND Picture Hanger, Adhesive Back, PK256 (17024-S256NA)
- COMMAND 3M White Sawtooth Picture Hanger 4 lb , 3PK (17042-ES)
- COMMAND Strip, Hanging, Command, Med (17204ES)
- COMMAND Poster Strips, Removable, Holds Up to 1 lb, 5/8" x 1.75", White, PK256 (17024S256NA)
- Command Picture Hangers & Mirror Hanging Hardware