Shop All Adhesive Hooks
Command
Poster Strip, Foam, White, PK100
Mfr # 17024CABPK
Zoro # G301822513
product price: $47.69
/pk 100, $0.48/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 1 3/4 in
- Depth 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17024CABPK
- Zoro # G301822513
- UPC # 00051141367095
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 1 3/4 in |
Depth | 0 in |
Hook Base Width | 5/8 in |
Details
Hook Item | Poster Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 1/2 in |
Color | White |
Mounting | Command(TM) Adhesive |
Includes | (4) Strips |
Item | Poster Strips Trial Pack |
Hardware | Not Included |
Shop By | New Products |
Basic Hook Material | Foam |
Description
Poster Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit Not Applicable, Hook Height 1 3/4 in, Hook Base Width 5/8 in, Projection 1/2 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Length Not Applicable, Includes (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 12"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X20AS-01)
- ARMSTRONG WORLD INDUSTRIES Tundra Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 15/16 in Grid Size, 12 PK (303A)
- BALDWIN Estate Distressed Oil Rubbed Bronze Door Stop (4010.402)
- SCHLAGE Antique Pewter Dummy Knob Lockset, Georgian/Camelot (F170 GEO 620 CAM)
- COMMAND Single Point Hook, Adhesive Back, PK40 (17067CLR-S40NA)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook & 2 Strips/Pack (17003ES)
- COMMAND Clear Decorating Clips Value Pack, PK12 (17026CLR-40ES)
- COMMAND Small Plastic Designer Hooks 2-1/8 in. L , 2PK (17082ES)
- COMMAND Designer Hook, Plastic, Gray, PK3 (17081BN-3ES)
- COMMAND Mini Hooks w/Adhesive Strip, 18/PK, Clear PK (MMM17006CLRVP)
- DUCK BRAND Duck EasyMounts Small Picture Hanger, 15 lb Capacity, Gray, 2 Hangers (287393)
- Command Adhesive Hooks