Shop All Picture Hangers & Mirror Hanging Hardware
Command
Picture Hanging Strips, White, PK50
Mfr # 17201CABPK
Zoro # G4565060
product price: $53.49
/pk 50, $1.07/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 0.1"
- Weight 1.383 lbs
- Mounting Adhesive
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17201CABPK
- Zoro # G4565060
- UPC # 051141367064
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Depth | 0.1" |
Width | 0.75" |
Length | 2.75" |
Details
Color | White |
Weight | 1.383 lbs |
Mounting | Adhesive |
Item | Picture Hanging Strips,White,PK50 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT BLU LOCK PIPE 1/2"" X 50' (37596)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2083-017)
- MSI Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0354)
- SIMPLEX Push Button Narrow Stile Exit Trim (300126D41)
- COMMAND Picture Hanging Strips, Large, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, White, Pair, 12PK (17206-12ES)
- COMMAND Picture Hanging Strips, Small, Removable, 0.63" x 1.81", White, PK16 (17205-16ES)
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK12 (17204-12ES)
- COMMAND Poster Strip, White, PK100 (17024CABPK)
- COMMAND Picture Hanging Strips, Value Pack, Removable, White, Med/Large, PK24 (17209ES)
- COMMAND Command 17024-VP Poster Strips Value Pack White 48 Strips-Pack (17024-VP)
- MIDWEST FASTENER 50 lbs. Concrete & Brick Picture Hangers 4PK (69753)
- Command Picture Hangers & Mirror Hanging Hardware