Shop All Picture Hangers & Mirror Hanging Hardware
This Product is Discontinued
Command
Picture Hanging Strips, Large, PK24 (Discontinued)
Mfr # 17206
Zoro # G1902061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Working Load Limit 4 pounds
- Color White
- Depth 1.247"
- Weight 0.101 lb.
- Overall Length 6.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17206
- Zoro # G1902061
- UPC # 00051141357577
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Depth | 1.247" |
Overall Length | 6.375" |
Details
Working Load Limit | 4 pounds |
Color | White |
Weight | 0.101 lb. |
Item | Picture Hanging Strips,Large,PK24 |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.