Shop All Picture Hangers & Mirror Hanging Hardware
This Product is Discontinued
Command
Picture Hanger, Adhesive Back, PK6 (Discontinued)
Mfr # 17204ES
Zoro # G1954947
This Product is Discontinued
Key Features
- Basic Hook Material Foam
- Hook Base Width 3/4 in
- Color White
- Hook Height 2 3/4 in
- Number of Hooks 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17204ES
- Zoro # G1954947
- UPC # 00051131949270
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Hook Base Width | 3/4 in |
Hook Height | 2 3/4 in |
Details
Basic Hook Material | Foam |
Color | White |
Number of Hooks | 0 |
Hook Item | Frame Holder |
Points per Hook | 0 |
Working Load Limit | 3 lb |
Fastening Method | Adhesive Back |
Item | Picture Hanger,Adhesive Back,PK6 |
Description
Frame Holder, Fastening Method Adhesive Back, Points per Hook 0, Number of Hooks 0, Basic Hook Material Foam, Working Load Limit 3 lb, Hook Height 2 3/4 in, Hook Base Width 3/4 in, White, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.