Shop All Adhesive Hooks
Command
Outdoor Rope Light Clips, Plastic, PK12
Mfr # 17301CLRAW-ES
Zoro # G001822530
product price: $8.79
/pk 12, $0.73/ea
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Plastic
- Hook Height 1 1/4 in
- Depth 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17301CLRAW-ES
- Zoro # G001822530
- UPC # 00051141397092
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/4 in |
Depth | 5/8 in |
Hook Base Width | 5/8 in |
Details
Hook Item | Outdoor Rope Light Clips |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Plastic |
Projection | 5/8 in |
Color | Clear |
Mounting | Command(TM) Adhesive |
Includes | (12) Clips, (16) Strips |
Item | Outdoor Rope Light Clips |
Hardware | Not Included |
Shop By | New Products |
Basic Hook Material | Plastic |
Description
Outdoor Rope Light Clips, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit Not Applicable, Hook Height 1 1/4 in, Hook Base Width 5/8 in, Projection 5/8 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 5/8 in, Thread Length Not Applicable, Includes (12) Clips, (16) Strips, Mounting Command(TM) Adhesive, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX10 SAT 626)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs (PH-0190)
- COMMAND Canvas Hanger Large Wht (17044-ES)
- COMMAND Hanging Strip, Foam, White, PK12 (17209-ES)
- COMMAND Clip Decorating Adh Vp Clear (17026CLR-VP)
- COMMAND Universal Picture Hangers, Metal, Wht, PK3 (17047-3ES)
- COMMAND Double Point Hook (17036MB-ES)
- COMMAND Clear Hook, Plastic, Clear, PK6 (17006CLR-ES)
- SUGATSUNE Sugatsune SUEP25 Stainless Steel Hook-Single-Tj Mirror; 1 in. - Stainless Steel (SUEP25)
- Command Adhesive Hooks