Shop All Adhesive Hooks
Command
Outdoor Hook, Metal, Bronze,
Mfr # FC13-ORB-AWES
Zoro # G601822541
product price: $12.39
/ea
Sold in multiples of 20 for $247.80
$247.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Oil Rubbed Bronze
- Hook Height 4 1/8 in
- Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # FC13-ORB-AWES
- Zoro # G601822541
- UPC # 00051141397108
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4 1/8 in |
Depth | 1 5/8 in |
Hook Base Width | 1 5/8 in |
Details
Hook Item | Outdoor Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Oil Rubbed Bronze |
Projection | 3/4 in |
Color | Bronze |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Working Load Limit | 5 lb |
Basic Hook Material | Metal |
Item | Outdoor Large Metal Hook |
Includes | (1) Hook, (2) Strips |
Shop By | New Products |
Points per Hook | 1 |
Description
Outdoor Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Oil Rubbed Bronze, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 5/8 in, Projection 3/4 in, Bronze, Depth 1 5/8 in, Thread Length Not Applicable, Includes (1) Hook, (2) Strips, Mounting Command(TM) Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DS3626)
- EKENA MILLWORK 5 7/8"H x 4"P Federal Baseboard Moulding Inside Corner (BBD06X04FE)
- CODEL DOORS 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2168pri8433)
- COMMAND Hanging Strip, Foam, White, PK12 (17209-ES)
- COMMAND Outdoor Hook, Metal, Nickel, (FC13-BN-AWES)
- COMMAND Single Point Hook, PK3 (17036BN-VPES)
- COMMAND Small and Medium Picture Strips, PK12 (17203)
- COMMAND Clear Hook, Plastic, Clear, PK6 (17006CLR-ES)
- COMMAND Large Traditional Hook, Metal, Nickel, PK2 (17053BN-2ES)
- INTERDESIGN HOOK 2-1/2""H SLF ADH CD2 (14201)
- Command Adhesive Hooks