Shop All Adhesive Hooks
Command
Modern Reflections Hook, Metal, Bronze
Mfr # MR03-ORB-ES
Zoro # G901822494
product price: $11.59
/ea
Sold in multiples of 16 for $185.44
$185.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Oil Rubbed Bronze
- Hook Height 4 in
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MR03-ORB-ES
- Zoro # G901822494
- UPC # 00076308729417
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4 in |
Depth | 1 1/2 in |
Hook Base Width | 1 1/2 in |
Overall Length | 1 5/8 in |
Details
Hook Item | Modern Reflections Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Oil Rubbed Bronze |
Projection | 3/4 in |
Color | Bronze |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Weight | 2.4 lb |
Item | Modern Reflections Large Metal Hook |
Working Load Limit | 5 lb |
Includes | (1) Hook, (2) Strips |
Basic Hook Material | Metal |
Shop By | New Products |
Points per Hook | 1 |
Description
Modern Reflections Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Oil Rubbed Bronze, Working Load Limit 5 lb, Hook Height 4 in, Hook Base Width 1 1/2 in, Projection 3/4 in, Bronze, Depth 1 1/2 in, Weight 2.4 lb, Thread Length Not Applicable, Includes (1) Hook, (2) Strips, Mounting Command(TM) Adhesive, Overall Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Mortise Lockset, Classroom, L9000 Series (L9070LB RH 134)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- LUCKY LINE Split Ring, 2 in Ring Size, Silver, 10 PK (7700010)
- LCN 1450-SCUSH DKBRZ Surface Closers (1450-SCUSH 695)
- COMMAND Picture Hang Kit (17213-ES)
- COMMAND Universal Picture Hangers, Metal, Wht, PK3 (17047-3ES)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- COMMAND Refill Strip, Foam, White, PK16 (17022AW-ES)
- COMMAND Outdoor Refill Strips, PK6 (17615AW-ES)
- COMMAND Adhesive Mount Metal Hook, Lrg, Brushed Nickel Finish, 1 Hook, 2 Strip (FC13-BN-ES)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086SES)
- Command Adhesive Hooks