Shop All Adhesive Hooks
Command
Mini White Hooks with White Strips, White, 6PK
Mfr # MMM17006
Zoro # G707200328
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 6
- Hook Material Plastic
- Load Limit 8 oz (226.8 g)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # MMM17006
- Zoro # G707200328
- UPC # 51131705333
- Country of Origin United States
- Category Adhesive Hooks
Details
Hook Item | Mini White Hooks with White Strips |
Number of Hooks | 6 |
Hook Material | Plastic |
Load Limit | 8 oz (226.8 g) |
Color | White |
Description
Forget about nails, screws and tacks Command Mini Hooks offer a fast, easy way to hang and hold a surprising amount of weight Command Adhesive sticks to many surfaces, including paint, wood, tile and more, yet comes off leaving no holes, marks, sticky residue or stains Rehanging is as easy as applying a Command Refill Strip so you can take down, move and reuse them again and again
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Barrel Bolt Stl 3In Zinc Plate (CL-203-PS)
- MIDWEST FASTENER 2-3/8" Ceramic Round Base Magnet 2PK (32692)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 03 - shiny brass (KABA-71080341)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- COMMAND Replacmnt Strips Command (17200-ES)
- COMMAND Bath Hook, Plastic, PK2 (BATH18-ES)
- COMMAND Single Point Hook, PK2 (17034BN-2ES)
- COMMAND Hanging Strip, Foam, White, PK12 (17209-ES)
- COMMAND All Weather Hooks and Strips, Plastic, Large, 1 Hooks & 2 Strips/Pack (17093CLR-AWES)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 6 Hooks and 12 Strips/Pack (17091CLR-6ES)
- 3M 3M™ 17020 Command™ Refill Strips, Mini, White, 12 Strips, 6/Packs per Case (CHS1101)
- Command Adhesive Hooks