Shop All Adhesive Hooks
Command
Mini Hooks w/Adhesive Strip, 18/PK, Clear PK
Mfr # MMM17006CLRVP
Zoro # G801863535
product price: $11.25
/pk 1000, $0.01/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 18
- Hook Material Plastic
- Load Limit 7.94 oz (225 g)
- Hook Height 1.1"
- Width 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MMM17006CLRVP
- Zoro # G801863535
- UPC # 51141346953
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1.1" |
Width | 0.9" |
Depth | 0.4" |
Details
Hook Item | Mini Clear Hooks with Clear Strips |
Number of Hooks | 18 |
Hook Material | Plastic |
Load Limit | 7.94 oz (225 g) |
Color | Clear |
Description
Forget about nails, screws and tacks. Command Clear Mini Hooks offer a fast, easy way to hang and hold a surprising amount of weight. Command Adhesive sticks to many surfaces, including paint, wood, tile and more, yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip so you can take down, move and reuse them again and again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Latch Guard Plate Cover for In-Swinging Doors, Gray 1 Set (U 9511)
- PRIME-LINE Lock Patio Door Mortise (15410-F)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block with Beveled Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS03)
- WD-40 11OZ Garage Door Lube (10058)
- COMMAND Adhesive Mount Metal Hook, Large, Brushed Nickel Finish, PK2 (FC13BN-2ES)
- COMMAND Assorted Refill Strips, Clear, PK16 (17200CLR-ES)
- COMMAND Spray Bottle Hanger, PK12 (17009)
- COMMAND Large White Command Utility Hooks Value, PK 3 (17003-VP-3PK)
- COMMAND Assorted Replacement Strip, Foam, PK16 (17200-16ESF)
- COMMAND Clear Hooks and Strips, Plastic/Wire, Small, 9 Hook, 12 Adhesive Strip (17067CLR-9ES)
- COMMAND Hook, Command, M, Brush Nickle (17051BNES)
- Command Adhesive Hooks