Shop All Adhesive Hooks
Command
Medium Bath Hooks Value Pack, Plastic, White, 3 lb Capacity, 6 Hooks and 6 Strips
Mfr # BATH18-6ES
Zoro # G903474585
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Height 3.38"
- Width 1.38"
- Depth 1.13"
- Color White
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # BATH18-6ES
- Zoro # G903474585
- UPC # 76308728595
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3.38" |
Width | 1.38" |
Depth | 1.13" |
Height | 3.38" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Color | White |
Mounting | Adhesive |
Includes | (6) Hooks; (6) Strips |
Weight | 0.194 lbs |
Material | Plastic |
Capacity | 3 lb |
Number of Hangers/Hooks | 6 |
Description
Damage-free hanging, holds strongly, removes cleanly. Keep your bathroom organized both inside and outside of the shower. Sticks to many surfaces, including glass, mirror, tile, fiberglass, wood and painted surfaces. Adheres firmly and comes off leaving no holes, marks, sticky residue or stains. Provides a great alternative to unsightly, unreliable suction cups and damaging screws and nails. Moving them for cleaning or reorganization is as simple as applying a refill, waterproof Command Strip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFP RETAIL 1x6x4 Common Board (442019)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- BFT AMERICAS BFT AQG5 16.5' Boom For Moovi and Giotto Gate Operators (N728034)
- COMMAND Clear Hooks and Strips, Plastic, 16 Picture Strips/15 Hooks/22 Strips (17232ES)
- COMMAND Wire Hook, Plastic, White, PK4 (17067-HWES)
- COMMAND Hook, Command, M, Brush Nickle (17051BNES)
- COMMAND Gen Purpose Hooks Multi-Pack, Med, 3lb Cap, Wht, 6 Hook, 12 Strip/Pack (17001-6ES)
- COMMAND Round Cord Clip, Plastic, Clear, PK10 (17017CLR-10ES)
- COMMAND Picture Hang Kit (17213-ES)
- COMMAND Hook, Molded Plastic, 7/8 In (17003)
- Command Adhesive Hooks