Shop All Adhesive Hooks
Command
large Hook Mega Packs, 20/PK, WE PK
Mfr # MMM17003MPES
Zoro # G501863415
original price:
$22.59
5% off
new price: $21.39
/pk 1000, $0.02/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 14
- Hook Material Plastic
- Load Limit 5 lb (2.27 kg)
- Hook Height 3.9"
- Width 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MMM17003MPES
- Zoro # G501863415
- UPC # 51141993133
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3.9" |
Width | 1.8" |
Depth | 0.9" |
Details
Hook Item | Large Utility Hook Mega Pack |
Number of Hooks | 14 |
Hook Material | Plastic |
Load Limit | 5 lb (2.27 kg) |
Color | White |
Mounting | Wall |
Description
Utility Hook Mega Pack offers plenty of Command damage-free hanging. It includes 14 hooks and 16 strips. General-purpose hooks are fast and easy to hang on a variety of smooth surfaces. Adhesive strips hold strongly on a variety of surfaces, including paint, wood, tile and more. Damage-free design removes cleanly from surfaces without leaving any holes, marks, sticky residue or stains. Each large hook holds up to 5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Standard Cylinder Assembly, Aluminum (1261-3071 AL)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38875.006.0056)
- HPC HPC:Mini Speedex Duplicator (HPC-9120RM)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2517U10B)
- COMMAND All Weather Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips (17086S-AWES)
- COMMAND Hook, Medium, Clear, PK50 (17091CLRCABP)
- COMMAND Large Black Command Picture Hanging Strips, PK 4 (17206BLK-ES)
- COMMAND Picture Hang Kit (17213-ES)
- COMMAND Clear Hooks and Strips, Plastic, 16 Picture Strips/15 Hooks/22 Strips (17232ES)
- COMMAND Bathroom Hook, Plastic, Frosted, (BATH21-ES)
- COMMAND Single Point Hook, PK4 (17031SS)
- Command Adhesive Hooks