Shop All Screw-In Hooks
Command
Large Designer Hook, 17083-S16NA
Mfr # 17083-S16NA
Zoro # G003458263
Sold in multiples of 4 for $178.36
$178.36
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Working Load Limit 5 lb
- Points per Hook 1
- Number of Hooks 16
- Hook Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17083-S16NA
- Zoro # G003458263
- UPC # 00076308928711
- Country of Origin Mexico
- Category Screw-In Hooks
Dimensions
Hook Height | 4 1/8 in |
Overall Length | 4 1/8 in |
Depth | 1 3/8 in |
Hook Base Width | 1 1/2 in |
Details
Hook Item | Designer Hook |
Fastening Method | Adhesive Back |
Working Load Limit | 5 lb |
Points per Hook | 1 |
Number of Hooks | 16 |
Hook Finish | Plastic |
Projection | 1 3/8 in |
Item | Large Designer Hook,17083-S16NA |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Weight | 0.67 lb |
Basic Hook Material | Plastic |
Includes | (24) Large Indoor Strips |
Color | White |
Hook Eye Inside W | 25/32 in |
Description
Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 16, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 1 3/8 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W 25/32 in, Base Dia. Not Applicable, Depth 1 3/8 in, Weight 0.67 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (24) Large Indoor Strips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- HARDWARE RESOURCES Slide & Hinge Installation Multi-Tool (HR-TOOL-300)
- KWIKSET KW1 Blank Key, 50PK (KW1-BR)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Transitional Cabinet Pull (BP865096900)
- COMMAND Designer Hooks Value Pack 17083-4ES, 4 l (17083-4ES)
- COMMAND Cord Clip, Plastic, Transparent (17017CLR-VP)
- COMMAND Refill Strip, 1 lb (17022)
- HILLMAN 16Pc Screw Eyes Asstd (121104)
- PANACEA Jumbo Swag Hook Black (86121)
- HILLMAN 2Pk 1-1/8 Ab Screw Ring (122214)
- CRAWFORDS Crawford SS11-25 Vinyl Coated Screw In Ladder Hook (750895)
- Command Screw-In Hooks