Shop All Adhesive Hooks
Command
Large Canvas Hanger, Plastic, White,
Mfr # 17044-ES
Zoro # G301822506
product price: $3.49
/ea
Sold in multiples of 24 for $83.76
$83.76
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Plastic
- Hook Height 3 1/4 in
- Depth 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17044-ES
- Zoro # G301822506
- UPC # 00076308731144
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/4 in |
Depth | 5/8 in |
Hook Base Width | 1 3/8 in |
Overall Length | 2 in |
Details
Hook Item | Large Canvas Hanger |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Plastic |
Projection | 5/8 in |
Color | White |
Mounting | Command(TM) Adhesive |
Working Load Limit | 3 lb |
Hardware | Not Included |
Includes | 1 Hanger, (2) Strips |
Item | Large Canvas Hanger |
Shop By | New Products |
Basic Hook Material | Plastic |
Description
Large Canvas Hanger, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/4 in, Hook Base Width 1 3/8 in, Projection 5/8 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 5/8 in, Thread Length Not Applicable, Includes 1 Hanger, (2) Strips, Mounting Command(TM) Adhesive, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Heavy Spring Force D=5/8-11 L=24, Steel, Comp: Ball Steel (K0309.2A6)
- ALTRONIX Access Power Controller 8 PTC Trigger (ACM8CB)
- ZORO SELECT O-Ring, Dash 426, Buna N, 0.27 In., PK5 (U38801.025.0462)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- COMMAND Gen Purpose Hooks, Small, 0.5 lb Cap, White, 28 Hooks, 32 Strips/Pack (17067-MPES)
- COMMAND Caddy Hanger Hook Clr (BATH19-ES)
- COMMAND General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3 (17067ES)
- COMMAND Single Point Hook, PK2 (17034BN-2ES)
- COMMAND Light Clips with Foam Strip, Plastic, PK16 (17017CLR-AWES)
- COMMAND Decorative Hooks, Medium, Brushed Nickel, PK2 (17034BN2-ES)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- Command Adhesive Hooks