Shop All Adhesive Hooks
Command
Jumbo Hooks, Adhesive, 1 Hook/4 Strips, 7-1/2 lb Cap., White
Mfr # MMM17004
Zoro # G301863424
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Load Limit 7.50 lb (3.40 kg)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MMM17004
- Zoro # G301863424
- UPC # 51131705340
- Country of Origin United States
- Category Adhesive Hooks
Details
Hook Item | Jumbo Hook |
Hook Material | Plastic |
Load Limit | 7.50 lb (3.40 kg) |
Color | White |
Description
Forget about nails, screws and tacks. Command Jumbo Utility Hooks offer a fast, easy way to hang and hold a surprising amount of weight. Command Adhesive sticks to many surfaces, including paint, wood, tile and more, yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip so you can take down, move and reuse them again and again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- OZCO Ozco 54207 Laredo Sunset Lite 4X4 Post Base, (1 Per Pack) (54207)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- ADIROFFICE 40-Key Steel Digital Lock Key Cabinet, White (ADI680-40-WHI)
- COMMAND Hook, Command, L, Brush Nickle (17053BNES)
- COMMAND Wire Toggle Hook, Plastic, Clear, PK6 (17065CLR-6ES)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- COMMAND Clear Hook, Plastic, Clear, PK3 (17093CLR-3AES)
- COMMAND Clear Hook, Plastic, Clear, PK6 (17092CLR-6ES)
- COMMAND Outdoor Rope Light Clips, Plastic, PK12 (17301CLRAW-ES)
- SUGATSUNE Sugatsune SUEP25 Stainless Steel Hook-Single-Tj Mirror; 1 in. - Stainless Steel (SUEP25)
- Command Adhesive Hooks