Shop All Adhesive Hooks
Command
Hooks, Command, Megapack, S, PK24
Mfr # 17002MPES
Zoro # G6174563
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Limit 1 lb (453.6 g)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17002MPES
- Zoro # G6174563
- UPC # 051141993126
- Country of Origin Mexico
- Category Adhesive Hooks
Details
Hook Item | Small Utility Hook Mega Pack |
Load Limit | 1 lb (453.6 g) |
Color | White |
Item | Hooks,Command,Megapack,S,Package Quantity 24 |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Schlage: B563P Classroom Deadbolt (SCH-B563P-626)
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCWN300-G)
- EKENA MILLWORK 1 1/8"H x 1/2"P x 94 1/2"L Kepler Panel Moulding (PML01X01KP)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11812X12)
- COMMAND Modern Reflections Hook, Metal, Bronze (MR03-ORB-ES)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- COMMAND Hook, Molded Plastic, 1-1/2 In (17083)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack (17003-MPES)
- COMMAND Small and Medium Picture Strips, PK12 (17203)
- COMMAND Jumbo Hooks, Adhesive, 1 Hook/4 Strips, 7-1/2 lb Cap., White (MMM17004)
- Command Adhesive Hooks