Shop All Adhesive Hooks
Command
Hook, Nickel, Brushed, L
Mfr # MR03BNES
Zoro # G6174520
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Load Limit 5 lb (2.27 kg)
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MR03BNES
- Zoro # G6174520
- UPC # 051131982345
- Country of Origin China
- Category Adhesive Hooks
Details
Hook Item | Large Modern Reflections Hook |
Hook Material | Metal |
Load Limit | 5 lb (2.27 kg) |
Color | Nickel |
Item | Hook,Nickel,Brushed,L |
Description
Hook,Nickel,Brushed,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wainscot Trim, Cappuccino (WC40WT479N)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 3/4"P (ROSP080X080X075SDG01)
- ILCO Ilco: Key Blanks, 1503-ES9 ESP (ILCO-1503-ES9)
- YALE Rim Exit Device (2100-36 689)
- COMMAND Hook, Medium, Wire, White, PK7 (17065VPES)
- COMMAND Quartz Key Rail, Plastic, Quartz (HOM-18Q-ES)
- COMMAND Decorative Hook, Plastic, Nickel (17063BN-ES)
- COMMAND Single Point Hook, Adhesive Back, PK8 (17082-8ES)
- COMMAND Hook, Molded Plastic, 7/8 In (17003)
- COMMAND All Weather Hooks and Strips, Plastic, Large, 1 Hooks & 2 Strips/Pack (17093CLR-AWES)
- COMMAND Outdoor Refill Strips, PK6 (17615CLRAW-ES)
- Command Adhesive Hooks