Shop All Adhesive Hooks
Command
Hook, Molded Plastic, 7/16 In, PK6
Mfr # 17006
Zoro # G3376877
original price:
$3.05
6% off
new price: $2.85
/pk 6, $0.48/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Molded Plastic
- Hook Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17006
- Zoro # G3376877
- UPC # 00051131705333
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/8 in |
Width | 7/8" |
Depth | 3/8 in |
Hook Base Width | 7/8 in |
Overall Length | 1 in |
Length | 1-1/16" |
Height | 3/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Molded Plastic |
Hook Finish | Glossy |
Working Load Limit | 1/2 lb |
Projection | 3/8 in |
Color | White |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Hook Type | Command |
Finish | Glossy |
Material | Molded Plastic |
Item | Mini Hooks |
Type | Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 1/2 lb, Hook Height 1 1/8 in, Hook Base Width 7/8 in, Projection 3/8 in, White, Depth 3/8 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 312, Buna N, 0.21 In., PK50 (U38801.018.0062)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W, 2 PK (5TCOM)
- MASTER MAGNETICS Round Base Magnet25#Pull (07217)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7140-310-628-00)
- COMMAND Bath Hook, Plastic, Frosted, PK6 (BATH18-6ES)
- COMMAND Decorative Hooks, Medium, Matte Black, PK2 (17034MB-2ES)
- COMMAND BROOM GRIPPER LARGE PLST (17007-ES)
- COMMAND Universal Picture Hangers, Metal, Wht, PK3 (17047-3ES)
- COMMAND Assorted Refill Strips, Clear, PK16 (17200CLR-ES)
- COMMAND Hooks Value Pack, w/Strips, Plastic, Small, 21Pcs/ST, Clear PK (MMM17067CLRVP)
- 3M Command Medium Plastic Clip 3 in. L (17005-ES)
- Command Adhesive Hooks