Shop All Adhesive Hooks
Command
Hook, Molded Plastic, 5/8 In, PK6
Mfr # 17002
Zoro # G0793143
product price: $9.35
/pk 6, $1.56/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Points Per Hook 1
- Basic Hook Material Molded Plastic
- Hook Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17002
- Zoro # G0793143
- UPC # 00051131949430
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 2 3/8 in |
Width | 3/4" |
Hook Base Width | 7/8 in |
Depth | 5/8 in |
Overall Length | 2 3/8 in |
Height | 11/16" |
Length | 2-3/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Points Per Hook | 1 |
Basic Hook Material | Molded Plastic |
Hook Finish | Glossy |
Working Load Limit | 1 lb |
Projection | 5/8 in |
Color | White |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Material | Molded Plastic/High Impact Polystyrene |
Item | Small Hook Value Pack |
Hook Type | Command |
Finish | Glossy |
Type | Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 1 lb, Hook Height 2 3/8 in, Hook Base Width 7/8 in, Projection 5/8 in, White, Depth 5/8 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 2 3/8 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Lucas Canitia 12 In. X 48 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0040)
- NATIONAL HARDWARE LIGHT T-HINGE ZN PLT 5IN (N128-652)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 99mm ID, PK10 (ZUSAH4X99)
- COMMAND Round Cord Clip, Plastic, Clear, PK10 (17017CLR-10ES)
- COMMAND Hanging Strip, Foam, White, PK12 (17209-ES)
- COMMAND Assorted Replacement Strip, Foam, PK16 (17200-16ESF)
- COMMAND Wire Toggle Hook, Plastic, Clear, PK6 (17065CLR-6ES)
- COMMAND Wire Hook, Plastic, Clear, PK3 (17067CLR-ES)
- COMMAND Single Point Hook, Adhesive Back, PK8 (17082-8ES)
- COMMAND All Weather Hooks and Strips, Plastic, Small, PK16 (17017CLR-AWES)
- Command Adhesive Hooks