Shop All Adhesive Hooks
Command
Hook, Molded Plastic, 1-1/2 In
Mfr # 17083
Zoro # G1059791
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Points Per Hook 1
- Basic Hook Material Plastic
- Hook Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17083
- Zoro # G1059791
- UPC # 00051131921290
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 4 1/8 in |
Width | 1-1/2" |
Hook Base Width | 1 1/2 in |
Depth | 1 1/2 in |
Overall Length | 4 1/8 in |
Length | 4-1/8" |
Height | 1-1/2" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Points Per Hook | 1 |
Basic Hook Material | Plastic |
Hook Finish | Matte |
Working Load Limit | 5 lb |
Projection | 1 1/2 in |
Color | White |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Weight | 0.043 lb. |
Item | Designer Large Hook |
Material | Molded Plastic |
Finish | Matte |
Hook Type | Command |
Type | Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Matte, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 1 1/2 in, White, Depth 1 1/2 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 108, PK50 (ZUSAVB75108)
- ZORO SELECT O-Ring, Dash 044, Silicone, 0.07 In., PK10 (U38883.006.0375)
- SPEC Compression Spring Music Wire, PK5, D12850 (D12850)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 3" (MM80136)
- COMMAND Hook, Command, Clip, Spring, Wht (17005ES)
- COMMAND Refill Strip, Foam, White, PK12 (17020-ES)
- COMMAND Hook, Nickel, Brushed, L (MR03BNES)
- COMMAND Gen Purpose Hooks, Small, 0.5 lb Cap, White, 28 Hooks, 32 Strips/Pack (17067-MPES)
- COMMAND Double Point Hook (17036BN-ES)
- COMMAND Decorative Hooks, Medium, Brushed Nickel, PK2 (17034BN2-ES)
- DYNABRADE PAD VACUUM HOOK & LOOP 2-2/3" X 7-3/4" (DB56326)
- Command Adhesive Hooks