Shop All Adhesive Hooks
Command
Hook, Metal, Wall, 6-3/4"H
Mfr # 17034MB-2ES
Zoro # G510030853
product price: $12.25
/ea
Sold in multiples of 20 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Unfinished
- Hook Height 6 3/4 in
- Projection 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17034MB-2ES
- Zoro # G510030853
- UPC # 00638060267899
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 6 3/4 in |
Overall Length | 1 1/4 mm |
Hook Base Width | 4 1/4 in |
Details
Hook Item | Metallic Hooks |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Unfinished |
Projection | 1 1/4 in |
Color | Black |
Mounting | Tile; Wall-Mounted; Wood |
Working Load Limit | 3 lb |
Item | Hook |
Basic Hook Material | Metal |
Points per Hook | 1 |
Description
Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Oil Rubbed Bronze (HPA69U10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060192160)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- COMMAND Mini Hooks w/Adhesive Strip, 18/PK, Clear PK (MMM17006CLRVP)
- COMMAND Single Point Hook, PK6 (17830CLR-6ES)
- COMMAND Designer Hook, Plastic, Gray (17081BN-ES)
- COMMAND Spray Bottle Hanger, Plastic, White, PK2 (17009-2ES)
- COMMAND Single Point Hook (17034BN-ES)
- COMMAND Sawtooth Hook, Plastic, 1/16 In, PK3 (17042)
- COMMAND Hook, Metal, 1-1/8 In (MR02)
- Command Adhesive Hooks