Shop All Adhesive Hooks
Command
Hook, Metal, 1-5/8 In
Mfr # FC13
Zoro # G2779086
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Metal
- Hook Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # FC13
- Zoro # G2779086
- UPC # 00051131977457
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4 1/8 in |
Width | 1-3/4" |
Hook Base Width | 1 5/8 in |
Depth | 1 5/8 in |
Overall Length | 4 1/2 in |
Length | 4-1/2" |
Height | 1-5/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Metal |
Hook Finish | Oil Rubbed Bronze |
Working Load Limit | 5 lb |
Projection | 1 5/8 in |
Color | Bronze |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Material | Metal |
Item | Forever Classic Hook |
Finish | Oil Rubbed Bronze |
Hook Type | Command |
Type | Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Oil Rubbed Bronze, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 5/8 in, Projection 1 5/8 in, Bronze, Depth 1 5/8 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733RW-034S)
- ALARM CONTROLS Electro Magnetic Door Release, Stainless Steel (TS-32)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White TwoPiece Plastic (AP 96 P1)
- COMMAND Designer Hook, Plastic, White, PK6 (17081-6ES)
- COMMAND Clear Hooks and Strips, Plastic, Decorating Clips, 20 Clips and 24 Strips/Pack (7000038172)
- COMMAND Refill Strip, Foam, White, PK16 (17022AW-ES)
- COMMAND Clear Hooks and Strips, Plastic, Decorating Clips, 40 Clips and 48 Strips/Pack (7100057314)
- COMMAND Modern Reflections Hook, Metal, Bronze (MR03-ORB-ES)
- COMMAND Large Traditional Hook, Metal, Nickel, PK2 (17053BN-2ES)
- COMMAND Assorted Replacement Strip, Foam, PK16 (17200-16ESF)
- Command Adhesive Hooks