Shop All Adhesive Hooks
Command
Hook, Metal, 1-1/4 In
Mfr # FC12
Zoro # G1425977
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Metal
- Hook Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # FC12
- Zoro # G1425977
- UPC # 00051131977440
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/4 in |
Width | 1-3/8" |
Hook Base Width | 1 1/4 in |
Depth | 1 1/4 in |
Overall Length | 3 1/4 in |
Length | 3-1/4" |
Height | 1-3/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Metal |
Hook Finish | Oil Rubbed Bronze |
Working Load Limit | 3 lb |
Projection | 1 1/4 in |
Color | Bronze |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Finish | Oil Rubbed Bronze |
Material | Metal |
Hook Type | Command |
Item | Medium Forever Classic Hook |
Type | Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Oil Rubbed Bronze, Working Load Limit 3 lb, Hook Height 3 1/4 in, Hook Base Width 1 1/4 in, Projection 1 1/4 in, Bronze, Depth 1 1/4 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 3-5/16 in. L Polished Stainless Steel Bolt Snap 170 lb (T7631304)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42" (FPG4210B)
- DYNASTY HARDWARE Dynasty Hardware VAI-82-US15 Vail Lever Passage Set; Satin Nickel (VAI-82-US15)
- OMNIA Single Dummy Knob Bright Brass 935 with Modern Rose (935MD/0.SD3)
- COMMAND Slate Key Rail, Plastic, Slate (HOM-18S-ES)
- COMMAND Assorted Replacement Strip, Foam, PK16 (17200-16ESF)
- COMMAND Decorative Hook, Metal, Black, PK3 (17036MB-VPES)
- COMMAND Bathroom Hook, Metal, Nickel (MR03-SN-BES)
- COMMAND Refill Strip, Plastic, Clear, PK12 (17024CLR-ES)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 6 Hooks and 12 Strips/Pack (17091CLR-6ES)
- Command Adhesive Hooks