Shop All Adhesive Hooks
Command
Hook, Metal, 1-1/2 In
Mfr # MR03
Zoro # G0852311
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Points Per Hook 1
- Hook Finish Brushed Nickel
- Basic Hook Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # MR03
- Zoro # G0852311
- UPC # 00051131982345
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4 in |
Width | 1-1/2" |
Depth | 1 1/2 in |
Hook Base Width | 1 1/2 in |
Overall Length | 4 in |
Length | 4" |
Height | 1-3/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Points Per Hook | 1 |
Hook Finish | Brushed Nickel |
Basic Hook Material | Metal |
Working Load Limit | 5 lb |
Projection | 1 1/2 in |
Color | Nickel |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Item | Modern Reflections Large Hook |
Finish | Brushed Nickel |
Hook Type | Command |
Material | Metal |
Type | Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 5 lb, Hook Height 4 in, Hook Base Width 1 1/2 in, Projection 1 1/2 in, Nickel, Depth 1 1/2 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- TRIMLITE 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- MID ATLANTIC RUBBER Rubber Grommet - 9/16" x 1/4" x 13/16" x 1 1/16" x 1/2", PK 50 (OMAR-2563-50PK)
- MASTER LOCK STL Padlock2 Shackle (M930XKADLHCCSEN)
- COMMAND Large Plastic Wire Hooks 4-1/8 in. L (17069-ES)
- COMMAND All Weather Hooks and Strips, Plastic, Large, 1 Hooks & 2 Strips/Pack (17093CLR-AWES)
- COMMAND Single Point Hook, Adhesive Back, PK35 (17065-S35NA)
- COMMAND WIRE HOOK MED WHT 2PK (17065-ES)
- COMMAND Hanging Strip, Foam, White, PK12 (17209-ES)
- COMMAND Hook, Command, M, Wht, PK2 (170016ESBG)
- COMMAND Wire Hook, Plastic, White, PK4 (17067-HWES)
- Command Adhesive Hooks