Shop All Adhesive Hooks
Command
Hook, Command, M, Wht, PK2
Mfr # 170016ESBG
Zoro # G6174362
original price:
$24.15
13% off
new price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Limit 3 lb (1.36 kg)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 170016ESBG
- Zoro # G6174362
- Country of Origin Mexico
- Category Adhesive Hooks
Details
Hook Item | Medium Utility Hooks with Adhesive Strips |
Load Limit | 3 lb (1.36 kg) |
Color | White |
Item | Hook,Command,M,Wht,Package Quantity 2 |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- ZORO SELECT O-Ring, Dash 241, Viton, 0.13 In., PK5 (U38871.012.0387)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 5/8RC NL)
- COMMAND Picture Hang Kit (17213-ES)
- COMMAND Wire Hook, Plastic, White, PK3 (17069-3ES)
- COMMAND Gen Purpose Hooks Multi-Pack, Med, 3lb Cap, Wht, 6 Hook, 12 Strip/Pack (17001-6ES)
- COMMAND Forever Classic Hook, Metal, Nickel, PK2 (FC13-BN-2ES)
- COMMAND Command Designer Hook, Plastic, Bronze, (17083BZ-AWES)
- COMMAND Clear Hooks and Strips, Plastic, Decorating Clips, 40 Clips and 48 Strips/Pack (7100057314)
- COMMAND WIRE HOOK MED WHT 2PK (17065-ES)
- Command Adhesive Hooks