Shop All Adhesive Hooks
Command
Hook, Command, L, Clr
Mfr # 17093CLRES
Zoro # G6174408
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Load Limit 4 lb (1.81 kg)
- Width 1.4"
- Depth 1"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17093CLRES
- Zoro # G6174408
- UPC # 051141365190
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Width | 1.4" |
Depth | 1" |
Details
Hook Item | Large Hook with Clear Strips |
Hook Material | Plastic |
Load Limit | 4 lb (1.81 kg) |
Color | Clear |
Item | Hook,Command,L,Clr |
Description
Hook,Command,L,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (50 Pack) (MP7728-50)
- LOCKEY Digital Electronic Cabinet Lock Standard Black Vertical (EC780-BV)
- ZORO SELECT Key Blank, 15836, PK10 (5ZLH4)
- TRIMLITE 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8405GL)
- COMMAND Ceiling Hooks 17008ES, PK24, PK24 (17008)
- COMMAND Decorative Hooks, Medium, Matte Black, PK2 (17034MB-2ES)
- COMMAND Clear Hook, Plastic, Clear, PK3 (17093CLR-3AES)
- COMMAND Hook, Command, M, Brush Nickle (17051BNES)
- COMMAND Decorative Hook, SS, PK10 (17031SS-10ES)
- COMMAND Hook, Metal, 1-5/8 In (FC13)
- COMMAND Hook Metal Large Oil Rub Brnz (FC13-ORB)
- Command Adhesive Hooks