Shop All Adhesive Hooks
Command
Hook, Command, Clip, Spring, Wht
Mfr # 17005ES
Zoro # G6174283
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Load Limit 8 oz (226.8 g)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17005ES
- Zoro # G6174283
- UPC # 051131705357
- Country of Origin Taiwan, Province of China
- Category Adhesive Hooks
Details
Hook Item | Spring Clip |
Hook Material | Plastic |
Load Limit | 8 oz (226.8 g) |
Color | White |
Item | Hook,Command,Clip,Spring,Wht |
Description
Hook,Command,Clip,Spring,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD LH AL)
- DON-JO Universal Door Coordinator (2040622)
- M-D Garage Dr Btm Rubber 16' (03749)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (5000)
- COMMAND Hook, Metal, 1-1/2 In (MR03)
- COMMAND Hook Designer Adh Med Clear (17091CLR-VP)
- COMMAND Bath Hook, Plastic, PK2 (BATH18-ES)
- COMMAND Mini Hooks w/Adhesive Strip, 18/PK, Clear PK (MMM17006CLRVP)
- COMMAND General Purpose Hooks, Plastic, White, 3 lb Cap, PK37 (17001S37NA)
- COMMAND Designer Hook, Plastic, White, PK2 (17083-OFES)
- COMMAND WIRE HOOK MED WHT 2PK (17065-ES)
- Command Adhesive Hooks