Shop All Adhesive Hooks
Command
Hook, Clear, Wire, PK6
Mfr # 17065CLRVPES
Zoro # G4565316
product price: $9.89
/pk 6, $1.65/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal; Plastic
- Width 0.88"
- Hook Height 2.16"
- Color Clear
- Depth 0.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17065CLRVPES
- Zoro # G4565316
- UPC # 051141409528
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Width | 0.88" |
Hook Height | 2.16" |
Depth | 0.83" |
Height | 2.16" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal; Plastic |
Color | Clear |
Weight | 0.105 lbs |
Mounting | Adhesive |
Includes | (6) Hooks; (8) Strips |
Item | Hook,Clear,Wire,PK6 |
Material | Plastic/Metal |
Hanger/Hook Type | Wire Hook |
Capacity | 2 lbs |
Number of Hangers/Hooks | 6 |
Features | Wire Hook |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Pad Felt Round Comm Gray 3/4In (6705)
- ZORO SELECT Grommet, Buna-N, MS 35489-114, PK25 (3MPN6)
- SDC SDC1561ITCMD Security Door Controls SDC Maglock (1561ITC D)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- COMMAND Single Point Hook, Adhesive Back, PK35 (17065-S35NA)
- COMMAND Designer Hook, Plastic, Gray (17081BN-ES)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- COMMAND Decorative Hooks, Medium, Matte Black, PK2 (17034MB-2ES)
- COMMAND Clear Decorating Clips Value Pack, PK12 (17026CLR-40ES)
- COMMAND Large Black Command Picture Hanging Strips, PK 4 (17206BLK-ES)
- COMMAND Gen Purpose Hooks Multi-Pack, Med, 3lb Cap, Wht, 6 Hook, 12 Strip/Pack (17001-6ES)
- Command Adhesive Hooks