Shop All Adhesive Hooks
Command
Hanging Strips, Plstc, Wall, 7-5/8"H, PK4
Mfr # 17207-ES
Zoro # G410030922
original price:
$4.15
23% off
new price: $3.19
/pk 4, $0.80/ea
Sold in multiples of 24 for $76.56
$76.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 7 5/8 in
- Projection 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17207-ES
- Zoro # G410030922
- UPC # 00051141322681
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 7 5/8 in |
Hook Base Width | 3 3/4 in |
Overall Length | 3 5/8 in |
Details
Hook Item | Picture Hanging Strips |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 0 in |
Color | White |
Mounting | Wall-Mounted |
Includes | (4) Pairs Hold 12 lbs, (4) Pairs of Narrow, (8) White Command Picture Hanging Strips, 18 in x 24 in Size Maximum Frame |
Working Load Limit | 10 lb |
Item | Hanging Strips |
Basic Hook Material | Plastic |
Description
Picture Hanging Strips, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 10 lb, Hook Height 7 5/8 in, Hook Base Width 3 3/4 in, Projection 0 in, White, Includes (4) Pairs Hold 12 lbs, (4) Pairs of Narrow, (8) White Command Picture Hanging Strips, 18 in x 24 in Size Maximum Frame, Mounting Wall-Mounted, Overall Length 3 5/8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26"x80"x13/8" Primed 2Panel Interior Flat Panel Door Ovolo Bead 49/16" LH Prehung Door Black Hinges (2268pri8082LH1D4916)
- DANCO 5/8 in. D X 1/2 in. D #28 Rubber O-Ring (35742B)
- PEMKO 369AP48 48" Meeting Stile Gasket with Pile Mill Aluminum (369AP48)
- ALARM CONTROLS Push Button, 5 in. H, w/Pneumatic Switch (TS-14)
- COMMAND Assorted Refill Strips, Clear, PK16 (17200CLR-ES)
- COMMAND Refill Strip, Foam, White, PK16 (17022AW-ES)
- COMMAND Hook, Metal, 1-1/8 In (MR02)
- COMMAND Classic Hook, Metal, Nickel, PK2 (FC12-BN-2ES)
- COMMAND Round Cord Clip, Plastic, Clear, PK10 (17017CLR-10ES)
- COMMAND Quartz Key Rail, Plastic, Quartz (HOM-18Q-ES)
- COMMAND Single Point Hook, PK6 (17830CLR-6ES)
- Command Adhesive Hooks