Shop All Adhesive Hooks
Command
Hanging Strip, Foam, White, PK3
Mfr # 17201-ES
Zoro # G001822486
product price: $3.35
/pk 3, $1.12/ea
Sold in multiples of 27 for $90.45
$90.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 2 3/4 in
- Depth 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17201-ES
- Zoro # G001822486
- UPC # 00051131809741
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 2 3/4 in |
Depth | 0 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Hanging Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 0 in |
Color | White |
Mounting | Command(TM) Adhesive |
Item | Medium Picture Hanging Strips |
Includes | (3) Pairs of Strips |
Hardware | Not Included |
Working Load Limit | 3 lb |
Shop By | New Products |
Basic Hook Material | Foam |
Description
Hanging Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 3 lb, Hook Height 2 3/4 in, Hook Base Width 3/4 in, Projection 0 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Length Not Applicable, Includes (3) Pairs of Strips, Mounting Command(TM) Adhesive, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-7/8" W x 4-1/2" H Prime Coat Door and Butt Hinge (IHTCB1995 4 5XSRS DOOR HINGE USP STS)
- HARDWARE RESOURCES 8" Wx1-3/4"Dx8"H Maple Acanthus Capital (CAP4MP)
- TRIMLITE 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- KOHLER Components 7" Drawer Pull (25497-BL)
- COMMAND Bath Hook, Large, Metal, Satin Nickel, 5 lb Capacity, 1 Hook and 2 Strips (MR03-SN-BES)
- COMMAND Bath Hook, Plastic, PK2 (BATH18-ES)
- COMMAND Hook, Command, L, Clr (17093CLRES)
- COMMAND Clear Hooks & Strips Plastic-Wire Small 3 Hooks With 4 Adhesive Strips Per Pack (17067CLR)
- COMMAND Large Brushed Nickel Command Traditional Hook (17053BN-ES)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- BAUMGARTENS Suction Cup with Hook, Metal Silver Hook, 50PK (BAUDG4001)
- Command Adhesive Hooks